This product requires certification to purchase.

1-1/4 x 1-1/4 in. FIP x Sweat Dielectric Union

Legend Valve & Fitting

1-1/4 x 1-1/4 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #L301106NL
  • Item #3930053
  • Manufacturer Part #301-106NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1-1/4 x 1-1/4 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #L301106NL
  • Item #3930053
  • Manufacturer Part #301-106NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
Sweat
End Connections:
FIPS x Sweat
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in x 1-1/4 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
662545087658