This product requires certification to purchase.

1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

Legend Valve & Fitting

1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #L462623NL
  • Item #8941013
  • Manufacturer Part #462-623NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #L462623NL
  • Item #8941013
  • Manufacturer Part #462-623NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law
  • These fittings are intended for use in cold- and hot-water distribution (potable) systems
  • Dezincification-resistant (DZR) brass resists corrosion from exposure to a wide variety of water conditions
  • Barbed end connections are designed for use with PEX tubing that conforms to ASTM F876 and F877 or PE-RT tubing that conforms to ASTM F2769
  • Designed for use with reinforcing rings that are manufactured in compliance with ASTM F1960
  • Available in 3/8 in. - 2 in. PEX and PE-RT tubing sizes, in nineteen configurations
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.18
ASTM:
ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-2769
End Connection 1:
PEX Expansion
End Connection 2:
Female Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR, Forged Brass
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
100 psi