1 in. Brass PEX Crimp x 1 in. MPT Adapter
1 in. Brass PEX Crimp x 1 in. MPT Adapter
All Sizes
Product Details
Product Details
- 3/8" x 1/2" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
- ANSI/NSF 14
- ANSI/NSF 61
- IAMPO Listed
- ASTM F 1807
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR, Forged Brass
- NSF Certified:
- No