This product requires certification to purchase.

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

Legend Valve & Fitting

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #L460762NL
  • Item #4711022
  • Manufacturer Part #460-762NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #L460762NL
  • Item #4711022
  • Manufacturer Part #460-762NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 3/8" x 1/2" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
  • ANSI/NSF 14
  • ANSI/NSF 61
  • IAMPO Listed
  • ASTM F 1807
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-1807
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR, Forged Brass
NSF Certified:
No