1 in. Brass PEX Expansion x 1 in. in.sert Adapter
1 in. Brass PEX Expansion x 1 in. in.sert Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-1960
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Insert
- End Connections:
- PEX Expansion x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR, Forged Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global