This product requires certification to purchase.

1 in. IPS x CTS Tube Size Compression

Legend Valve & Fitting

1 in. IPS x CTS Tube Size Compression

  • Fast #
  • Part #L313257NL
  • Item #4467395
  • Manufacturer Part #313-257NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1 in. IPS x CTS Tube Size Compression

  • Fast #
  • Part #L313257NL
  • Item #4467395
  • Manufacturer Part #313-257NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • T-4325NL No Lead Bronze Pack Joint (PEP) x Pack Joint (CTS) Union
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
UPC:
662545084473