This product requires certification to purchase.

1 in. Manifold Stainless Steel Union

Legend Valve & Fitting

1 in. Manifold Stainless Steel Union

  • Fast #
  • Part #L833815
  • Item #8389938
  • Manufacturer Part #833-815
3.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

1 in. Manifold Stainless Steel Union

  • Fast #
  • Part #L833815
  • Item #8389938
  • Manufacturer Part #833-815
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Manifold
End Connection 2:
Manifold
End Connections:
Manifold
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
662545125602
Weight:
0.84