1 x 1 in. FIP Dielectric Coupling
1 x 1 in. FIP Dielectric Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MD
All Sizes
Product Details
Product Details
- T-578 Dielectric Coupling, FNPT x FNPT
- 125 CWP
- 180°F Max. Temp.
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM F-1545 -2009
- Coating:
- Galvanized
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in x 1 in
- Fitting Type:
- Dielectric Coupling
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- UPC:
- 662545030777