1 x 1/4 in. PAK x MIP 90 Degree Bend Elbow
1 x 1/4 in. PAK x MIP 90 Degree Bend Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- T-4410NL No Lead Bronze Pack Joint x MNPT 1/4 Bend
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPS
- End Connections:
- Pack Joint x MIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- UPC:
- 662545106793