1 x 3/4 in. Flare x MNPT Global Bronze Reducing Adapter
1 x 3/4 in. Flare x MNPT Global Bronze Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed and manufactured for underground water service installations only
- Available in NPT nominal sizes 3/4 in through 2 in
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- MNPT
- End Connections:
- Flare x MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Global
- UPC:
- 662545106380