1 x 3/4 in. Pack Joint x FIP Coupling

You last purchased this on
 
Legend Valve & Fitting

1 x 3/4 in. Pack Joint x FIP Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1 x 3/4 in. Pack Joint x FIP Coupling

  • Fast #
  • Part #L313280NL
  • Item #4467522
  • Manufacturer Part #313-280NL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
FIPS
End Connections:
Pack Joint x FIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze