This product requires certification to purchase.

10 in. Valve Coupling

Legend Valve & Fitting

10 in. Valve Coupling

  • Fast #
  • Part #L303415
  • Item #7810017
  • Manufacturer Part #303-415
3.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

10 in. Valve Coupling

  • Fast #
  • Part #L303415
  • Item #7810017
  • Manufacturer Part #303-415
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240, ASTM C-1277-11, ASTM C-564-11
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Length:
36-13/50 in
UPC:
662545043302
Width:
4 in