1/2 in. Black Malleable Iron Square Heavy Duty Black Plug
1/2 in. Black Malleable Iron Square Heavy Duty Black Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- SA Siam Class 150 Black Malleable Square Head Plug
- UL Listed
- Class 150
Specifications
- Coating:
- Black
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Material:
- Malleable Iron
- Origin:
- Domestic
- UPC:
- 662545028514