This product requires certification to purchase.

2-1/2 in. Street Black Malleable Iron 45 Degree Elbow

Legend Valve & Fitting

2-1/2 in. Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #L350069
  • Item #4930492
  • Manufacturer Part #350-069
4.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

2-1/2 in. Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #L350069
  • Item #4930492
  • Manufacturer Part #350-069
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SA Siam Class 150 Black Malleable 45° Street Elbow
  • UL Listed
  • Class 150
  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
45°
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
UPC:
662545024141