2-1/2 x 2 in. Female NST x MNPT Swivel Fire Hose
2-1/2 x 2 in. Female NST x MNPT Swivel Fire Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- NSF Certified:
- No
- UL Listed:
- No