2 in. FIP Brass Curb Stop
Model T-5500NL 2 in. FIP Brass Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-5500NL no lead bronze FNPT x FNPT curb stop
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi 80°F
- 1/2" to 1" 100 psi 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- AWWA:
- AWWA C-800
- Collection:
- Model T-5500NL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Type:
- Stop
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-47/50 in
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure Class:
- 300#
- Valve Seat Material:
- Buna-N
- Weight:
- 7.35 lb