2 in. CTS Insert Stiffener
2 in. CTS Insert Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- T-4500 CTS Stainless Steel Insert Stiffener
- Conforms to AWWA C 800
-
Lead Law Compliant, Not Certified
Specifications
- Fits Pipe Size:
- 2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- UPC:
- 662545021379