2 in. Slip Sump Pump Swing Check Valve
2 in. Slip Sump Pump Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- S-613 Sump Check Valve with Stainless Steel Bands,
- 25 PSI @ 130°F
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Material:
- Plastic
- Pressure Class:
- 25#
- UL Listed:
- No
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Check Valve