3/4 in Brass Standard PEX Crimp x Press Ball Valve
3/4 in Brass Standard PEX Crimp x Press Ball Valve
Product Details
Product Details
- LegendPress No Lead Forged Brass Crimp/Cinch PEX Transition Ball Valve
- Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
- Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and stem seat design, assuring positive sealing under a multitude of conditions
- Barbed end is designed for use with Pex (ASTM F876 & 877) and PE-RT (ASTM F 2769)
- PEX barbs comply with F1807 copper crimp rings and stainless steel clamps
- Press-to-connect end connection is designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing
- Press-to-connect end compatible with commercially-available VUS profile jaws
- Available in 1/2” through 2” sizes
-
Lead Law Compliant
Specifications
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Press
- End Connections:
- PEX Crimp x Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- L101384NL
- UPC:
- 662545138503
- Valve Body Material:
- Brass
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in