3/4 in. Brass Drain Valve with Lever Handle
3/4 in. Brass Drain Valve with Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T540 No Lead Brass Water Heater Drain Ball Valve
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Drain Valve
- UPC:
- 662545108698