3/4 in. Compression 125# Steel Long Coupling
3/4 in. Compression 125# Steel Long Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-123m-02
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4
- Material:
- Steel
- Maximum Temperature:
- 210
- Origin:
- Global
- Pressure Class:
- 125#
- UPC:
- 662545003801
- Weight:
- 0.79