3/4 in. CPVC x FIP 3-Hole Drop Ear Straight Brass and CPVC 90 Degree Elbow
3/4 in. CPVC x FIP 3-Hole Drop Ear Straight Brass and CPVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Brass CPVC x FNPT Drop Ear Elbow
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- FIPS
- End Connections:
- Solvent Weld x FIPS
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- L302234
- UPC:
- 662545041063