3/4 in. FIP Stainless Steel Dielectric Union
3/4 in. FIP Stainless Steel Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- T-572 Dielectric Union, FNPT x FNPT
- 180°F Max. Temp.
- 200 CWP
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 662545010915