This product requires certification to purchase.

3/4 in. Forged Brass Full Port FNPT x MGHT 600# Ball Valve

Legend Valve & Fitting

3/4 in. Forged Brass Full Port FNPT x MGHT 600# Ball Valve

  • Fast #
  • Part #L101570
  • Item #9638504
  • Manufacturer Part #101-570
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Forged Brass Full Port FNPT x MGHT 600# Ball Valve

  • Fast #
  • Part #L101570
  • Item #9638504
  • Manufacturer Part #101-570
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured in an ISO accredited facility
  • Female pipe thread connection complies with ANSI / ASME B1.20.1
  • Garden hose thread connection and cap threads comply with ASME B1.20.7
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B1.20.7
ASTM:
ASTM A-227, ASTM A-283, ASTM B-124 UNS C37700, ASTM B-16 UNS C36000
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Handle Material:
Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass, Plastic, Steel
Material Type:
PTFE
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recommended Valve Application:
Cold Working Pressure
Valve Body Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.83 lb