3/4 in.x 20 O2 BARR PEx TUBING
3/4 in.x 20 O2 BARR PEx TUBING
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from Legend's proprietary formulation, which dramatically increases flexibility, while maintaining high-strength and durability
- Backed by a 30 yr warranty
- The externally extruded EVOH oxygen barrier reduces oxygen molecule permeation into the water, virtually eliminating corrosion within the system
- Numerical foot markings permit circuit loop calculations, preventing excess circuit loop lengths
- Ideal for radiant heating and cooling, geothermal and snow and ice melt systems
- Ideal for radiant heating and cooling, geothermal, and snow and ice melt systems
- Available in nominal tubing sizes SDR-9 - CTS Pipe Sizes
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1960, ASTM F-2080, ASTM F-2159, ASTM F-3347, ASTM F-3348
- Application:
- Geothermal, Ice Melt Systems, Heating and Cooling
- CSA Certified:
- CSA B137.5
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 7/8 in
- ISO:
- ISO 15875
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- Type:
- L850204
- UPC:
- 662545128931
- Wall Thickness:
- 97/1000 in