3/4 x 1/2 in. Plastic Barbed Reducing Coupling
3/4 x 1/2 in. Plastic Barbed Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- These fittings are intended for use in cold- and hot-water distribution (potable) systems
- An ideal high-strength corrosion-free alternative to metallic fittings
- Barbed end connections are designed for insertion into PEX tubing that conforms to ASTM F 876 and F 877
- Designed for use with copper crimp rings (offered separately) that are manufactured in compliance with ASTM F 1807 and stainless steel clamp rings that are manufactured in compliance with ASTM F 2098
- Available in 1/2 in., 3/4 in. and 1 in. PEX tubing sizes, in seven configurations
Specifications
- ANSI:
- ANSI 14, ANSI 16, ANSI B1.20.1
- ASTM:
- ASTM D-6394, ASTM D-6396, ASTM F-2098, ASTM F-2159, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.