3/4 in. F1807 Forged Brass 90 Degree Elbow
3/4 in. F1807 Forged Brass 90 Degree Elbow
All Sizes
Product Details
Product Details
- No Lead/ DZR Forged Brass Fitting PEX Elbow
- ANSI/NSF 14
- ANSI/NSF 61
- IAMPO Listed
- ASTM F 1807
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-1807
- Elbow Degree:
- 90
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes