This product requires certification to purchase.

3 x 2-9/20 x 12/25 in. MNPT Cast Brass Countersunk Head Cleanout Plug

Legend Valve & Fitting

3 x 2-9/20 x 12/25 in. MNPT Cast Brass Countersunk Head Cleanout Plug

  • Fast #
  • Part #L302627
  • Item #9637875
  • Manufacturer Part #302-627
3.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3 x 2-9/20 x 12/25 in. MNPT Cast Brass Countersunk Head Cleanout Plug

  • Fast #
  • Part #L302627
  • Item #9637875
  • Manufacturer Part #302-627
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Designed for DWV installations only, permitting access to the system
  • Can be threaded into DWV cleanout fittings
  • Prevents sewer gasses from entering the building
  • Solid design is not drilled and tapped for cover and cover screw
  • Durable brass construction is reusable, ideal for residential and commercial applications
  • Available in nominal sizes 1-1/4” to 6”
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 UNS C85700
Application:
Commercial, DWV, Residential
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
Height:
12/25
Length:
2-9/20
Material:
Cast Brass
Origin:
Domestic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Weight:
0.52