This product requires certification to purchase.

3/4 in. Forged Brass Union FNPT x FNPT Tankless Water Heater Valve

Legend Valve & Fitting

3/4 in. Forged Brass Union FNPT x FNPT Tankless Water Heater Valve

  • Fast #
  • Part #L101149NL
  • Item #4715449
  • Manufacturer Part #101-149NL
4.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Forged Brass Union FNPT x FNPT Tankless Water Heater Valve

  • Fast #
  • Part #L101149NL
  • Item #4715449
  • Manufacturer Part #101-149NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FNPT Union x FNPT NL Tankless Water Heater Valve Kit with 200K BTU
  • ANSI/NSF 61
  • Requires Certification

Documents


Specifications

End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Forged Brass
Product Type:
Tankless Water Heater Valve
UPC:
662545092898