This product requires certification to purchase.

3/4 in. IPS x MIP Coupling

Legend Valve & Fitting

3/4 in. IPS x MIP Coupling

  • Fast #
  • Part #L313234NL
  • Item #4467644
  • Manufacturer Part #313-234NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. IPS x MIP Coupling

  • Fast #
  • Part #L313234NL
  • Item #4467644
  • Manufacturer Part #313-234NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • T-4320NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
MNPT
End Connections:
Pack Joint x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
UPC:
662545084398