This product requires certification to purchase.

3/4 in. Pack Joint x Pack Joint Compression Curb Stop

Legend Valve & Fitting

3/4 in. Pack Joint x Pack Joint Compression Curb Stop

  • Fast #
  • Part #L314214NL
  • Item #4467454
  • Manufacturer Part #314-214NL
4.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

3/4 in. Pack Joint x Pack Joint Compression Curb Stop

  • Fast #
  • Part #L314214NL
  • Item #4467454
  • Manufacturer Part #314-214NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
UPC:
662545084541