This product requires certification to purchase.

4 in. Threaded Bronze 90 Degree Elbow

Legend Valve & Fitting

4 in. Threaded Bronze 90 Degree Elbow

  • Fast #
  • Part #L310011NL
  • Item #5077678
  • Manufacturer Part #310-011NL
4.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

4 in. Threaded Bronze 90 Degree Elbow

  • Fast #
  • Part #L310011NL
  • Item #5077678
  • Manufacturer Part #310-011NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
  • ANSI / NSF 372
  • WQA
  • 125 PSI
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze