This product requires certification to purchase.

5/8 in. PEX x Manifold Tube Connector

Legend Valve & Fitting

5/8 in. PEX x Manifold Tube Connector

  • Fast #
  • Part #L830144
  • Item #7223614
  • Manufacturer Part #830-144
4.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

5/8 in. PEX x Manifold Tube Connector

  • Fast #
  • Part #L830144
  • Item #7223614
  • Manufacturer Part #830-144
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connectors
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Manifold
End Connections:
Barbed x Manifold
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Product Type:
Tube Connector
UPC:
662545067216