Angle Brass 1/2 in. Sweat Sillcock
Angle Brass 1/2 in. Sweat Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Quarter-turn, bubble-tight positive shutoff
- Forged brass construction eliminates casting-related leaks
- More durable than traditional stop-type valves
- Compact design is ideal for confined applications
- Superior flow characteristics
- CSA certified for Canadian plumbing applications
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B1.20.7, ASME B16.18
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Aluminum
- Height:
- 2-22/25 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-22/25 in
- Material:
- Brass, Aluminum, Carbon Steel, Plastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- Sillcock Type:
- Quarter Turn
- UPC:
- 662545108803
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Polyimide