This product requires certification to purchase.

1/2 in. Forged Brass Flare Lever Handle Gas Ball Valve

Legend Valve & Fitting

Blue Top™ T-3000 1/2 in. Forged Brass Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #L102313
  • Item #448045
  • Manufacturer Part #102-313
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Blue Top™ T-3000 1/2 in. Forged Brass Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #L102313
  • Item #448045
  • Manufacturer Part #102-313
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-3000 Flare x Flare
  • CSA Certified
  • UL Listed
  • 175 psi.
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B18.21, ANSI Z21.15
ASME:
ASME B1.20.1, ASME B16.44, ASME B18.21
ASTM:
ASTM B-124, ASTM B-159, ASTM D-2000
Collection:
Blue Top™ T-3000
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Handle Material:
Aluminum
Height:
2-21/100 in
Length:
2-9/25 in
Material:
Forged Brass, Rubber
Material Type:
Nitrile
Origin:
Global
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Seat Material:
Nitrile Rubber
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve