3/8 in. Forged Brass Flare Lever Handle Gas Ball Valve
Blue Top™ T-3000 3/8 in. Forged Brass Flare Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B18.21, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.44, ASME B18.21
- ASTM:
- ASTM B-124, ASTM B-159, ASTM D-2000
- Collection:
- Blue Top™ T-3000
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Handle Material:
- Aluminum
- Height:
- 2-4/25
- Length:
- 2-1/50
- Material:
- Forged Brass, Rubber
- Material Type:
- Nitrile
- Origin:
- Global
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Nitrile Rubber
- Valve Size:
- 3/8 in
- Valve Type:
- Gas Ball Valve