Flanged Brass 1/2 in. Sillcock
Flanged Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-541FL 1/4 Turn Brass Flanged Ball Valve Silcock, Chrome Plated, FNPT, Lever Handle
- 125 CWP
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Flanged
- UPC:
- 662545116525