Float Ball 1/4 in. Copper Valve Repair Part
Float Ball 1/4 in. Copper Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Diameter:
- 6 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Float Ball
- UL Listed:
- No
- Valve Size:
- 1/4 in