1/2 in. x 1000 ft. PEX Oxygen Barrier Tubing Coil in Red
LegendFlex™ 1/2 in. x 1000 ft. PEX Oxygen Barrier Tubing Coil in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2080, ASTM F-1960
- AWWA:
- AWWA C-901
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.18
- Collection:
- LegendFlex™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 160
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.07 in