1-1/4 in. Brass PEX Expansion x 1-1/4 in. Copper Press Adapter
LegendPress® 1-1/4 in. Brass PEX Expansion x 1-1/4 in. Copper Press Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Press-type end connections eliminate the need for soldering, reducing labor and material costs and eliminating the fire hazard associated with the process
- Press-to-connect connections are designed for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended but can be used if the ends are made round
- Fittings in nominal sizes 1/2 in. to 2 in. feature molded recess o-rings which, when un-pressed, create leak paths at multiple points during the pressure test to identify an un-pressed joint quickly
- Available in nominal tubing sizes 1/2 in. to 2 in.
- Use VUS profile jaws
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.51
- ASME:
- ASME B1.20.1, ASME B16.51
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M, ASTM F-1960
- Clean Bagged:
- No
- Collection:
- LegendPress®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Copper Press
- End Connections:
- Press x PEX Expansion
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- DZR, Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 662545131696