This product requires certification to purchase.

LF 2 BRS PXP INLINE CHK VLV

Legend Valve & Fitting

LF 2 BRS PXP INLINE CHK VLV

  • Fast #
  • Part #L105458NL
  • Item #10360306
  • Manufacturer Part #105-458NL
4.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

LF 2 BRS PXP INLINE CHK VLV

  • Fast #
  • Part #L105458NL
  • Item #10360306
  • Manufacturer Part #105-458NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LegendPress No Lead Forged Brass In-Line Check Valve
  • Large, integral seat and disc-sealing surfaces assure positive closure. EPDM seat for quiet operation
  • 1 pound cracking pressure
  • Can be installed in vertical and horizontal positions
  • Manufactured for installation into ASTM B88 types K, L, and M hard-drawn copper tubing
  • Coiled (annealed) soft copper is not recommended
  • VUS-pattern press-to-connect tubing sockets
  • Available in nominal tubing sizes 1/2” to 2”
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Type:
L105458NL
UPC:
662545137926