LF 3/4 MIP X CPVC TRAN FTG
LF 3/4 MIP X CPVC TRAN FTG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No Lead Brass MNPT x CPVC Transition Fitting
- Permits for a simple transition between threaded piping and CPVC tubing
- Ideal for all residential, commercial and industrial hot and cold water systems
- Eliminates the need for multiple adapters and subsequently, their additional leak-paths and run length
- Available in nominal sizes 1/2” to 2” solvent-weld tubing socket by male or female pipe thread
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- L302404NL
- UPC:
- 662545092102