1/2 in. PEX Forged Brass Adapter
M-8000 1/2 in. PEX Forged Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connectors
Specifications
- Collection:
- M-8000
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1
- Length:
- 4-1/2
- Material:
- Stainless Steel
- Product Type:
- Tube to Manifold Connector
- UL Listed:
- No
- UPC:
- 662545067209
- Width:
- 4