Stainless Steel FNPT 1 in. 5 Outlet Valve Manifold
M-8330P Stainless Pro Stainless Steel FNPT 1 in. 5 Outlet Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- M-8330P stainless steel pro, isolation valves with thermometer, auto air vent - fill/purge adapter, mounting bracket
Specifications
- Collection:
- M-8330P Stainless Pro
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flow Rate:
- 2 gpm
- Height:
- 12-19/50 in
- Length:
- 16-3/50 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Outlet Quantity:
- 5
- UL Listed:
- No
- UPC:
- 662545123820
- Width:
- 4-3/4 in