This product requires certification to purchase.

3/4 x 1/2 in. Brass Sweat No Kink Hose Bibb

Legend Valve & Fitting

Model S-535HP 3/4 x 1/2 in. Brass Sweat No Kink Hose Bibb

  • Fast #
  • Part #L107275
  • Item #9643523
  • Manufacturer Part #107-275
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Model S-535HP 3/4 x 1/2 in. Brass Sweat No Kink Hose Bibb

  • Fast #
  • Part #L107275
  • Item #9643523
  • Manufacturer Part #107-275
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
Model S-535HP
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Zinc Alloy
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF:
NSF 61-8
NSF Certified:
Yes
No Kink:
Yes
Origin:
Domestic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Seat Material:
Buna-N
Valve Size:
3/4 in x 1/2 in