This product requires certification to purchase.

1 in. Plastic Full Port Solvent Weld Ball Valve

Legend Valve & Fitting

Model S-605 1 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #L202405
  • Item #1444254
  • Manufacturer Part #202-405
3.1 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

Model S-605 1 in. Plastic Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #L202405
  • Item #1444254
  • Manufacturer Part #202-405
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of heavy-duty, corrosion-proof, virgin PVC resin
  • Plumbing sizes 1/2 in. through 1 in. feature a full-port ball design
  • PTFE seats and EPDM stem o-ring assure maintenance-free operation and maximum service life
  • Compact-pattern molded-in-place bone-colored body and one-piece ball-stem design, provide exceptional resistance to wear and to tubing stress distortion
  • Designed and certified for installation onto copper-tube size (CTS) CPVC tubing, potable hot and cold water plumbing and commercial plumbing applications
  • Not suitable for use with petroleum-based medias or compressed-air service
  • Solvent-weld end connection types, available in nominal copper-tube sizes 1/2 in. to 2 in.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Height
3-22/25 in
Length
3-3/4 in
Valve Size
1 in
Weight
0.38 lb
Width
2-1/20 in
Characteristics & Features
Clean Bagged
No
Collection
Model S-605
Handle Material
ABS
Material
Plastic
Material Type
CPVC
Valve Body Material
CPVC
Valve Body Style
C Pattern
Valve Disc Material
Plastic
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
73
Pressure - High
150
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASME
ASME B18.6.7M
ASTM
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water, Hot and Cold Water Systems
UL Listed
No