1-1/2 in. PVC Full Port Solvent Weld 150# Ball Valve
Model T/S-602 1-1/2 in. PVC Full Port Solvent Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- S-602 PVC ball valve, solvent x solvent
- ISO 9002
- NSF listed
- 150 psi @ 73°F
- For schedule 80 use
- Naturally lead free
- Teflon seats
- Constructed of heavy-duty, corrosion-proof, virgin UPVC resin
- PTFE seats and EPDM stem O-ring assure maintenance-free operation and maximum service life
- Compact-pattern molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B18.6.7M
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-2467, ASTM F-1498, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Model T/S-602
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 4-47/100
- IAPMO Listed:
- No
- Length:
- 5-3/25
- Material:
- Plastic
- Material Type:
- PTFE, UPVC
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- UPVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.5
- Width:
- 2-19/20