2 in. PVC Full Port Solvent Weld 150# Ball Valve
Model T/S-602 2 in. PVC Full Port Solvent Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- S-602 PVC Ball Valve, Solvent x Solvent
- ISO 9002
- NSF Listed
- 150 PSI @ 73°F
- For Schedule 80 Use
- Naturally Lead Free
- Teflon Seats
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Model T/S-602
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 5-3/10
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-4/5
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- UPVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.13
- Width:
- 5-31/100