1-1/2 in. Forged Brass Full Port FNPT x Flanged 600# Ball Valve
Model T-1002FLG 1-1/2 in. Forged Brass Full Port FNPT x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-1002FLG forged brass isolation ball valve, FNPT x Flange, FNPT x Flange
- ISO 9002
- 600 CWP
- Bolt set included
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A-283, ASTM B-124 C37700ASTM B-16 UNS C36000, ASTM B-584 C85700
- Clean Bagged:
- No
- Collection:
- Model T-1002FLG
- End Connection 1:
- FNPT
- End Connection 2:
- Flanged
- End Connections:
- FNPT x Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-63/100
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545042220
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve