1/2 in. Threaded Mixing Valve
Model T-20 1/2 in. Threaded Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-20 Bronze Anti-Sweat Tank Valve
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Model T-20
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-18/25
- IAPMO Listed:
- No
- Length:
- 2-99/100
- Material:
- Bronze
- UPC:
- 662545008356
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tank Valve